This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Delta Faucet

Classic Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13420SOSH2OT
  • Item #4596786
  • Manufacturer Part #T13420-SOS-H2OT
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13420SOSH2OT
  • Item #4596786
  • Manufacturer Part #T13420-SOS-H2OT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-7/8 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449723121
WaterSense Labeled:
Yes