This product requires certification to purchase.

Single Handle Valve Trim in Chrome

Delta Faucet

Classic Single Handle Valve Trim in Chrome

  • Fast #
  • Part #DT13020
  • Item #2465227
  • Manufacturer Part #T13020
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Single Handle Valve Trim in Chrome

  • Fast #
  • Part #DT13020
  • Item #2465227
  • Manufacturer Part #T13020
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
4-69/100 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
9-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Classic
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
NSF Certified
No
Product Type
Valve Trim
WaterSense Labeled
Yes
UPC
034449518376