This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Chrome

Delta Faucet

Classic Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT13120
  • Item #2465283
  • Manufacturer Part #T13120
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT13120
  • Item #2465283
  • Manufacturer Part #T13120
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include
  • Non-diverter tub spout
  • ADA Compliant
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
7.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
9-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Non-diverter
UPC:
034449518406