Spout Assembly for 2100 and 2400 Series Two Handle Kitchen Faucets
Classic Spout Assembly for 2100 and 2400 Series Two Handle Kitchen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 2100 and 2400 Series Two Handle Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449455176