This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D2502LF
  • Item #3828945
  • Manufacturer Part #2502LF
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D2502LF
  • Item #3828945
  • Manufacturer Part #2502LF
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clear knob handles offer precise temperature control
  • Drain sold separately
  • Solid brass fabricated body ensures quality and reliability
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • 2 or 3-hole 4 in. installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-3/50 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
Height:
3-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449620116
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/4 in