This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D2522LF
  • Item #3828938
  • Manufacturer Part #2522LF
5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D2522LF
  • Item #3828938
  • Manufacturer Part #2522LF
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-hole 4" installation
  • 50/50 pop-up
  • Solid brass construction ensures quality and reliability
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-21/25 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Knob
Height:
3-11/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/4 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449620130
WaterSense Labeled:
Yes
Width:
6-1/4 in