Two Handle Handles Sold Separately Handle Bar Faucet in Chrome
Classic Two Handle Handles Sold Separately Handle Bar Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 or 3-hole 4" installation
- ADA Compliant
- High arc pull-out swivels 360degrees
- Assembled dimensions: 11 in. H x 5-21/32 in. D x 6-5/16 in. W
- Handles sold separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Height:
- 11 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Bar Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Less Handles
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 4-13/100 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Out Swivel
- UPC:
- 034449648349
- WaterSense Labeled:
- No