This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Classic Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3530LFMPU
  • Item #4428163
  • Manufacturer Part #3530LF-MPU
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3530LFMPU
  • Item #4428163
  • Manufacturer Part #3530LF-MPU
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-hole 6-16 in. installation
  • Metal pop-up
  • ADA compliant
  • RP10612 adds 1 in. to max deck thickness
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Backed by Delta faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-21/25 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
3-3/4 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/8 in
Spout Height
2-3/8 in
Spout Reach
5-1/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Washerless
Collection
Classic
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
034449695893


Recommended Accessories