This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Delta Faucet

Classic Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D3549LFWFHDF
  • Item #4483461
  • Manufacturer Part #3549LF-WFHDF
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D3549LFWFHDF
  • Item #4483461
  • Manufacturer Part #3549LF-WFHDF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • WaterSense certification promotes water conservation
  • Includes finished grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout
  • Assembled dimensions: 4-3/4 in. H x 11-15/32 in. D x 4-3/4 in. W
  • 2.2 gpm
  • Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
11-47/100
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Wristblade
Height:
4-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/8
Spout Reach:
5-1/4
Spout Type:
Rigid
Trim Only:
No
UPC:
034449702942
WaterSense Labeled:
Yes