This product requires certification to purchase.

3-1/2 in. Stainless Steel Button in Brilliance Stainless

Delta Faucet

Collins 3-1/2 in. Stainless Steel Button in Brilliance Stainless

  • Fast #
  • Part #DRP54234SS
  • Item #3800188
  • Manufacturer Part #RP54234SS
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Collins 3-1/2 in. Stainless Steel Button in Brilliance Stainless

  • Fast #
  • Part #DRP54234SS
  • Item #3800188
  • Manufacturer Part #RP54234SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6498
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Collins
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Button
Material:
Stainless Steel
UPC:
034449593151