Spray Hose and Diverter Assembly for Delta Faucet Company 140-DST Kitchen Faucet in Brilliance Stainless
Collins Spray Hose and Diverter Assembly for Delta Faucet Company 140-DST Kitchen Faucet in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 420-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- For Collins® kitchen models
- To be used for Diamond Seal® technology models
- Finished spray face
- Touch-Clean® spray holes
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Collins
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13
- NSF Certified:
- No
- UPC:
- 034449593175