This product requires certification to purchase.

Spray Hose and Diverter Assembly for Delta Faucet Company 140-DST Kitchen Faucet in Polished Chrome

Delta Faucet

Collins Spray Hose and Diverter Assembly for Delta Faucet Company 140-DST Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DRP54235
  • Item #3800062
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Collins Spray Hose and Diverter Assembly for Delta Faucet Company 140-DST Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DRP54235
  • Item #3800062
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spray and hose assembly
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Collins
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
Length:
13 in
NSF Certified:
No