This product requires certification to purchase.

*CVR* CCY LF 0.5 GPM 8 DM 2HDL FCT

Delta Faucet

Commercial *CVR* CCY LF 0.5 GPM 8 DM 2HDL FCT

  • Fast #
  • Part #D26C3252
  • Item #5109666
  • Manufacturer Part #26C3252
4 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial *CVR* CCY LF 0.5 GPM 8 DM 2HDL FCT

  • Fast #
  • Part #D26C3252
  • Item #5109666
  • Manufacturer Part #26C3252
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" Tubular spout, swings 360°
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness
  • CER-TECK® cartridges
  • Vandal-resistant spray outlet
  • Hooded blade handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
6-7/100 in
Spout Reach:
7-11/50 in
Spout Type:
Swivel
UPC:
055870354661
WaterSense Labeled:
No