*NLA *CVR* CCN LF ELEC WM A/C GN 1.
This product has been replaced by
Manufacturer Part #1500TF4670-R35
Commercial *NLA *CVR* CCN LF ELEC WM A/C GN 1.
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1-1/2 in
- Handle Type:
- Electronic
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 10
- Spout Reach:
- 6
- Type:
- Faucet
- UPC:
- 055870376281