*NLA *CVR* CCY LF 26T 8 CAST DM 1.
Commercial *NLA *CVR* CCY LF 26T 8 CAST DM 1.
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Double
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 7-1/2
- Spout Reach:
- 6
- Spout Type:
- Fixed
- Type:
- Faucet
- UPC:
- 055870292215
- WaterSense Labeled:
- No