This product requires certification to purchase.

1 gpm Two Handle Deck Mount Faucet in Chrome

Delta Faucet

Commercial 1 gpm Two Handle Deck Mount Faucet in Chrome

  • Fast #
  • Part #D26C3975R7
  • Item #7205281
  • Manufacturer Part #26C3975-R7
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial 1 gpm Two Handle Deck Mount Faucet in Chrome

  • Fast #
  • Part #D26C3975R7
  • Item #7205281
  • Manufacturer Part #26C3975-R7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
Handle Material:
Brass
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
8-89/100 in
Spout Reach:
9 in
Spout Type:
Fixed
UPC:
055870439580
WaterSense Labeled:
No