1-Hole Deckmount Laboratory Faucet with Cold Water Index and Single Lever Blade Handle in Polished Chrome
Commercial 1-Hole Deckmount Laboratory Faucet with Cold Water Index and Single Lever Blade Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 170-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For up to 1-1/2" diameter hole
- 1" hole diameter recommended
- Deck-mount gooseneck spout
- Serrated nozzle
- 6" long, 16" high
- 2.75" Lever blade handle
- Colour index
- TECK® lab structure
- 2.75" lever blade handle
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.0 gpm
- Handle Type:
- Single
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 8 in
- Spout Reach:
- 6 in
- Spout Type:
- Rigid, Swivel
- UPC:
- 055870194892
- WaterSense Labeled:
- No