1.6 Gallons Per Flush Battery FLUSH Valve For Closet
Commercial 1.6 Gallons Per Flush Battery FLUSH Valve For Closet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Battery flush valve for 1-1/2" top spud water closet with H2Optics® sensor on valve - maximum 11-1/2" height
- Polished chrome plated vandal resistant metal cover
- EZ Adjust® system allows flush volume adjustments with a simple turn of a screw
- Optional dual flush setting, factory set to reduce water on average by 30%, based on time and distance
- Electronic operated non-hold-open metal override button with 5 second lockout
- Scratch resistant replaceable lens window
- Battery strength indicator
- Set-up sensor range adjustment indicator lights
- Teck® chloramine resistant diaphragm for smooth operation
- Vacuum breaker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- 4AA
- Battery Type:
- Alkaline
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpm
- Flow Rate Range:
- Greater than 1.5 gpf
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Type:
- Faucet
- UPC:
- 055870361539