1.75 gpm Universal Shower Trim in Chrome
Commercial 1.75 gpm Universal Shower Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower valve
- 3-setting Touch-Clean® shower head/arm/flange
- 2.24" (57 mm) lever blade
- Single-function pressure balance cartridge
- Order MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
- Touch-Clean® 3-setting shower head – Full Body Spray, Massage Spray,Soft Drench Spray
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 055870289437
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4