This product requires certification to purchase.

4 in. Cover Plate for 3000TA Series

Delta Faucet

Commercial 4 in. Cover Plate for 3000TA Series

  • Fast #
  • Part #D060546A
  • Item #2235561
  • Manufacturer Part #060546A
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial 4 in. Cover Plate for 3000TA Series

  • Fast #
  • Part #D060546A
  • Item #2235561
  • Manufacturer Part #060546A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
3000TA Series
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cover Plate
Length:
4 in
NSF Certified:
No
UPC:
055870260177