California Energy Commission Registered 1.5 1HDL BLD P/BAL T&S VLV TRIM
Commercial California Energy Commission Registered 1.5 1HDL BLD P/BAL T&S VLV TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Shower valve
- Hand shower with 36" SS grab bar and ADA slide
- 2.24" (57 mm) lever blade
- Single-function pressure balance cartridge
- Order MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
- Hand shower and 70" vinyl hose
- ADA adjustable mount
- ADA compliant grab bar (when installed per accessibility guidelines of the Act)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 055870289475
- WaterSense Labeled:
- Yes