Dual Shower Trim, Diverter, Hand Shower and Grab Bar in Polished Chrome
Commercial Dual Shower Trim, Diverter, Hand Shower and Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A117.1, ASME A112.18.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6
- Showerhead Function:
- Single
- Spray Type:
- Full Body, Pause
- Trim Only:
- Yes
- UPC:
- 055870289765