FLSH VLV DIAPH & GUIDE ASSY
Commercial FLSH VLV DIAPH & GUIDE ASSY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Commercial
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- D060779A
- Weight:
- 0.55 lb