Male Aerator in Chrome
Commercial Male Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 055870286498