This product requires certification to purchase.

Two Handle Wristblade Blade Wall Mount Service Faucet in Chrome

Delta Faucet

Teck® Two Handle Wristblade Blade Wall Mount Service Faucet in Chrome

  • Fast #
  • Part #D28C2384AC
  • Item #3573308
  • Manufacturer Part #28C2384-AC
5 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Wristblade Blade Wall Mount Service Faucet in Chrome

  • Fast #
  • Part #D28C2384AC
  • Item #3573308
  • Manufacturer Part #28C2384-AC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10.5" spout with top/bottom brace (distance from wall to spout outlet with spout end vacuum breaker)
  • Integral check stops
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicator
  • Plain spout
  • Pail hook
  • Garden hose end outlet
  • CER-TECK® cartridges
  • Body mounted vacuum breaker
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1011, ASSE 1001
CSA Certified:
CSA B125.1, CSA B64.1.1
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.0 gpm
Handle Material:
Metal
Handle Type:
Wristblade
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
2-21/50 in
Spout Reach:
10-1/2 in
Spout Type:
Fixed
UPC:
055870322677
Vandal Resistant:
Yes