Repair Part Kit for Delta Faucet W6890-5 Commercial Rigid or Swivel Gooseneck Spout
Commercial Repair Part Kit for Delta Faucet W6890-5 Commercial Rigid or Swivel Gooseneck Spout
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement part - commercial
- Deck mounted
- GN2A 5 1/4" rigid/swing gooseneck spout
- E3 softflo aerator outlet
- 2.2 gpm max pressure compensating
- 317 4" wristblade handles
- Quaturn™ cartridges
- ADA
Specifications
- Brand Model Compatibility:
- Delta Faucet W6890-5 Commercial Rigid or Swivel Gooseneck Spout
- CARB OTC LEED Compliant:
- No
- Collection:
- Commercial
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 778062544700
- Width:
- 6 in