Sensor Bathroom Sink Faucet in Chrome
This product has been replaced by
Manufacturer Part #590TF0150
Commercial Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" long, 7" high
- Hands-free activation
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
- 2.5" max. deck thickness
- Order 060546A for 4" or 060547A for 8" optional cover plates
- Hardwire models, order transformer separately
- Vandal-resistant laminar outlet
- Surface mount box (Available as complete model ONLY)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A117.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 7
- Spout Reach:
- 5
- Trim Only:
- No
- Type:
- Faucet
- UPC:
- 055870314573
- WaterSense Labeled:
- No
- Width:
- 2-7/25