This product requires certification to purchase.

Shower Valve Trim with Single Lever Handle in Polished Chrome

Delta Faucet

Commercial Shower Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DT13H15225
  • Item #4052177
  • Manufacturer Part #T13H152-25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Shower Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DT13H15225
  • Item #4052177
  • Manufacturer Part #T13H152-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 56
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shower valve
  • Hand shower with 36" SS grab bar and ADA slide
  • 3.33" (85 mm) metal lever
  • Single-function pressure balance cartridge
  • Order MultiChoice® Universal rough-in separately
  • Vandal-resistant lever handle adjusts temperature
  • Red/blue indicator
  • Hand shower and 69 - 92" stretchable SS hose
  • ADA adjustable mount
  • ADA compliant grab bar (when installed per accessibility guidelines of the Act)
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Hand Shower Flow Rate
1.5 gpm
Hose Length
69 in
Characteristics & Features
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Pressure Balancing
Handle Type
Lever
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
055870360914