Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only
Commercial Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 44-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub & shower valve with diverter for dual showers
- Touch-Clean® shower head/arm/flange
- 2.24" (57 mm) lever blade
- Single-function pressure balance cartridge
- Order R10700-UNWS MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
- Diverter valve
- Hand shower and 70" vinyl hose
- ADA adjustable mount
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 055870285859
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7 in