Single Handle Single Function Shower Faucet in Polished Chrome
Commercial Single Handle Single Function Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower valve with diverter for dual showers
- Touch-Clean showerhead/arm/flange, 36 in stainless steel grab bar
- 2-6/25 in lever blade
- Single-function pressure balance cartridge
- Order R10700-UNWS MultiChoice® universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red and blue indicators
- Diverter valve
- Hand shower and 69 in - 92 in stretchable stainless steel hose
- ADA adjustable mount
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 2
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Height:
- 36
- Hose Length:
- 92
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7-1/2
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Slide Bar Height:
- 36
- Trim Only:
- Yes
- UPC:
- 055870289789
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7