DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 12KW 240V 1PH
Commercial Steam DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 12KW 240V 1PH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's 1 year limited warranty
- Package includes: microprocessor boiler control with two relays prewired for the aromatherapy pump, digital command center and cable, user bypass control and cable, room sensor and cable, steam solenoid pre-assembled to the steam generator, and chrome transitional steam head
- Allows programming of steam room settings from up to 100 ft. distance from generator (50 ft. cables ship standard)
- Idle setback feature allows efficient tailoring of operations during off-peak hours and each day of the week can be programmed individually
- Provides maximum energy saving "idle" temperature
- When installed with second room package, two steam rooms can be programmed with one generator
- ASME code compliant
- UL listed
- Steam Head 3/4" NPT, includes silicone cover
- US Customer Support and Service
Specifications
- AMP:
- 50
- Collection:
- Commercial Steam
- Color Finish Name:
- Chrome
- Depth:
- 12-1/2
- Height:
- 26
- Length:
- 22
- Material:
- Metal
- Maximum Cubic Foot Range:
- 500
- Phase:
- Single Phase
- PipeTubing Size:
- 1/2
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D5COM12PAC61224001
- UL Listed:
- Yes
- UPC:
- 195205087151
- Volts:
- 240V
- Watts:
- 12
- Width:
- 19