This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 18KW 240V 1PH

Delta Faucet

Commercial Steam DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 18KW 240V 1PH

  • Fast #
  • Part #D5COM18PAC61824001
  • Item #10220769
  • Manufacturer Part #5COM18-PAC-618-240-01
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Steam DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 18KW 240V 1PH

  • Fast #
  • Part #D5COM18PAC61824001
  • Item #10220769
  • Manufacturer Part #5COM18-PAC-618-240-01
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
75
Collection:
Commercial Steam
Color Finish Name:
Chrome
Depth:
12-1/2
Height:
26
Length:
22
Material:
Metal
Phase:
Single Phase
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D5COM18PAC61824001
UPC:
195205087885
Volts:
240V
Watts:
18
Width:
19