This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 36KW 208V 3PH

Delta Faucet

Commercial Steam DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 36KW 208V 3PH

  • Fast #
  • Part #D5COM36PAC63620803
  • Item #10220780
  • Manufacturer Part #5COM36-PAC-636-208-03
5 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Steam DELTA UNIVERSAL SHOWERING COMPONENTS: COMMERCIAL GENERATOR 36KW 208V 3PH

  • Fast #
  • Part #D5COM36PAC63620803
  • Item #10220780
  • Manufacturer Part #5COM36-PAC-636-208-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
100
Collection:
Commercial Steam
Color Finish Name:
Chrome
Depth:
26
Height:
27
Length:
35
Material:
Metal
Phase:
Three Phase
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D5COM36PAC63620803
UPC:
195205087854
Volts:
208V
Watts:
36
Width:
21