Thermostatic Shower System with Shower Head, Handshower, Integrated Volume Control, and Diverter - Less Rough-In Valve
Commercial Thermostatic Shower System with Shower Head, Handshower, Integrated Volume Control, and Diverter - Less Rough-In Valve
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Showers
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- Faucet
- UPC:
- 055870404557
- WaterSense Labeled:
- Yes