Universal Trim F T13H
Commercial Universal Trim F T13H
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower valve
- No shower head
- 2.24" (57 mm) lever blade
- Single-function pressure balance cartridge
- Order MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- Yes
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 055870289406