Vandal Resistant Universal Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)
Commercial Vandal Resistant Universal Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)
Product Details
Product Details
- Shower valve
- Hand shower with 24" SS grab bar and ADA slide
- 2.24" (57 mm) lever blade
- Single-function pressure balance cartridge
- Order MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
- Hand shower and 69 - 92" stretchable SS hose
- ADA adjustable mount
- ADA compliant grab bar (when installed per accessibility guidelines of the Act)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Height:
- 24
- IAPMO Listed:
- Yes
- Length:
- 69
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 055870289499
- WaterSense Labeled:
- Yes