*COMPEL 2 MTL LEV W/SPRD HDL
Compel *COMPEL 2 MTL LEV W/SPRD HDL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Material:
- Brass
- Number of Handles:
- Two Handle
- UPC:
- 034449702065