1 gpm Low Flow Regulator
Compel 1 gpm Low Flow Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10260-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Compel
- Flow Rate:
- 1.0 gpm
- Pressure Compensating:
- No
- UPC:
- 034449711227