This product requires certification to purchase.

Metal Stream Shaper for Delta Faucet Compel Faucets

Delta Faucet

Compel Metal Stream Shaper for Delta Faucet Compel Faucets

  • Fast #
  • Part #DRP73003
  • Item #4513207
  • Manufacturer Part #RP73003
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Compel Metal Stream Shaper for Delta Faucet Compel Faucets

  • Fast #
  • Part #DRP73003
  • Item #4513207
  • Manufacturer Part #RP73003
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • For use with Compel® lavatories
  • Male thread
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.2 gpm
Length
1/2 in
Characteristics & Features
Collection
Compel
Color Finish Category
Blues
Color Finish Name
Blue
Pressure Compensating
No
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
034449701457