Single Handle Centerset Bathroom Sink Faucet in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Compel Single Handle Centerset Bathroom Sink Faucet in Lumicoat® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Compel Single Handle Centerset Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D571PRLPUDST
  • Item #9570739
  • Manufacturer Part #571-PR-LPU-DST
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Drain assembly sold separately
  • Optional deck plate (RP101575PCPR) may be ordered separately for 3-hole, 4-inch installations
  • Optional red/blue temperature indicator ring included
  • Fits single hole installations
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • ADA compliant
  • Metal push pop-up drain (RP101632PC) or push pop-up drain with overflow holes (RP101630PC) may be purchased separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Compel
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat™ Chrome
Deck Plate Included:
No
Depth:
6-47/50 in
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
7-3/4 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.1 lb