Valve Trim in Brilliance Stainless
This product has been replaced by
Manufacturer Part #T17072-SS-PR
Compel Valve Trim in Brilliance Stainless
Product Details
Product Details
- Dual-function pressure balance cartridge
- Dial adjusts temperature - Handle adjusts volume
- Order MultiChoice Universal rough separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-22/25
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal x Universal
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 034449687072