42 in. Grab Bar in Brilliance® Champagne Bronze
Contemporary 42 in. Grab Bar in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 99-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Pivotal bath collection
- Extends 2-27/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- ADA Compliant
- 42 in. decorative grab bar
- 1-1/4 in. diameter
- 3 in. diameter flanges
- 1-1/2 in. wall clearance
- Grab bar wall anchor included for a secure mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- Base Plate Height:
- 3-1/2
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 2-21/25
- Diameter:
- 1-1/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 42
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 2-3/4
- UPC:
- 034449815710
- Width:
- 42