This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

Delta Faucet

Contemporary Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #D1165LFPN
  • Item #12401781
  • Manufacturer Part #1165LF-PN
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Contemporary Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #D1165LFPN
  • Item #12401781
  • Manufacturer Part #1165LF-PN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NO-LEAD COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety certifications, such as NSF/ANSI Standard 61.
  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-13/100 in
Flow Rate
4.0 gpm
Spout Height
8-13/100 in
Spout Reach
21-14/25 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D1165LFPN
UPC
195205172369