This product requires certification to purchase.

COMMERCIAL 800DPA: ELECTRONIC LAVATORY FAUCET WITH PROXIMITY SENSING TECHNOLOGY - HARDWIRE OPERATED 0.5GPM

Delta Faucet

Contrasta™ COMMERCIAL 800DPA: ELECTRONIC LAVATORY FAUCET WITH PROXIMITY SENSING TECHNOLOGY - HARDWIRE OPERATED 0.5GPM

  • Fast #
  • Part #D820DPA50SS
  • Item #9975562
  • Manufacturer Part #820DPA50-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Contrasta™ COMMERCIAL 800DPA: ELECTRONIC LAVATORY FAUCET WITH PROXIMITY SENSING TECHNOLOGY - HARDWIRE OPERATED 0.5GPM

  • Fast #
  • Part #D820DPA50SS
  • Item #9975562
  • Manufacturer Part #820DPA50-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The perfect blend of designs and finish with heavy commercial innovations and durability
  • Modern angular spout
  • Hands-free activation, entire spout is sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Mixing valve required
  • Order 061305SS for 4 in optional cover plate
  • Battery operated, batteries included
  • Supplied with three outlet options (Laminar, Aerated and MIKADO Spray)
  • Surface mount box (available as complete model only)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CSA Certified:
CSA B125.1
Collection:
Contrasta™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
51-3/5 in
Faucet Height:
5-9/10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Handle Material:
Brass
Height:
37-1/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
5-3/50 in
Spout Reach:
5-2/5 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
055870478930
WaterSense Labeled:
No