This product requires certification to purchase.

Conversion Kit for 1500 Series

Delta Faucet

Conversion Kit for 1500 Series

  • Fast #
  • Part #DRP29405
  • Item #674022
  • Manufacturer Part #RP29405
4 out of 5 Customer Rating
Brand image
Delta Faucet

Conversion Kit for 1500 Series

  • Fast #
  • Part #DRP29405
  • Item #674022
  • Manufacturer Part #RP29405
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With diagonal escutcheon screw holes
  • Compatible with delta 1500 Series tub/shower faucet
  • Converts to Delta 1700 Series tub/shower faucet
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Conversion Kit
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Fits Brand
Delta
Fits Model
1500 Series
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449395502