DELTA CORANTO: SPRAYER ASSEMBLY SHIELDSPRAY
Coranto™ DELTA CORANTO: SPRAYER ASSEMBLY SHIELDSPRAY
Product Details
Product Details
Specifications
- Collection:
- Coranto™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2-19/50
- Flow Rate:
- 1.8 gpm
- Height:
- 4-63/100
- Material:
- Plastic
- Type:
- DRP101293AR
- UPC:
- 034449956383