This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touchless or Touch Activation in Champagne Bronze

Delta Faucet

Coranto™ Single Handle Pull Down Kitchen Faucet with Touchless or Touch Activation in Champagne Bronze

  • Fast #
  • Part #D9179TLCZDST
  • Item #10357685
  • Manufacturer Part #9179TL-CZ-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Coranto™ Single Handle Pull Down Kitchen Faucet with Touchless or Touch Activation in Champagne Bronze

  • Fast #
  • Part #D9179TLCZDST
  • Item #10357685
  • Manufacturer Part #9179TL-CZ-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MULTIPLE MODES: Choose from Touch2O® with Touchless or Touch2O® only.
  • MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-1/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
15-63/100 in
Spout Reach
9-19/50 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Coranto™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touch Activated, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
Hi Arc, Pull-Down, swivel
Electrical & Operational Information
Power Source
Battery, Plug-in
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
Faucet
UPC
195205088561