This product requires certification to purchase.

Delta Cordova: Metal Soap Dispenser

Delta Faucet

Cordova Delta Cordova: Metal Soap Dispenser

  • Fast #
  • Part #DRP103811BL
  • Item #14314756
  • Manufacturer Part #RP103811BL
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Cordova Delta Cordova: Metal Soap Dispenser

  • Fast #
  • Part #DRP103811BL
  • Item #14314756
  • Manufacturer Part #RP103811BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • VERSATILE: The dispenser can be filled with hand soap, dish soap, lotion, or liquid detergent. Easily refill the bottle from above the countertop
  • EASY TO CLEAN: The pump soap dispenser wipes clean for easy maintenance. Use the included funnel to eliminate refill messes
  • CORROSION-RESISTANT FINISH: Our matte black finishes are intentionally engineered for durability and tested for corrosion resistance to at least 3 times industry standards
  • DIY INSTALLATION: Designed to fit 1.25-in to 1.5-in holes. Includes mounting hardware, refill funnel, pump dispenser, and 13-oz bottle
  • LIFETIME LIMITED WARRANTY: You can install with confidence, knowing all Delta accessories are backed by our warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Capacity:
13 oz
Collection:
Cordova
Color Finish Name:
Matte Black
Depth:
4-13/100 in
Dispenser Type:
Manual
Height:
13-1/4 in
Installation Type:
Deck Mount
Length:
2-5/8 in
Material:
Zinc
Origin:
Global
Type:
DRP103811BL
UPC:
195205135777
Width:
2-5/8 in