This product requires certification to purchase.

Delta Cordova: Single Handle Pull-Down Bar/Prep Faucet

Delta Faucet

Cordova Delta Cordova: Single Handle Pull-Down Bar/Prep Faucet

  • Fast #
  • Part #D9985CZPRDST
  • Item #14314834
  • Manufacturer Part #9985-CZ-PR-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Cordova Delta Cordova: Single Handle Pull-Down Bar/Prep Faucet

  • Fast #
  • Part #D9985CZPRDST
  • Item #14314834
  • Manufacturer Part #9985-CZ-PR-DST
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • MAGNETIC DOCKING SPRAYER: MagnaTite Docking uses a powerful magnet to snap your pull down sprayer into place so it stays docked and doesn’t droop over time like other kitchen sink faucets
  • LEAK-FREE SUPPLY LINES YOU CAN TRUST: Delta® PEX supply lines deliver long-lasting durability and are tested to withstand 20% more extreme pressure for 1,000 hours without leaking - far beyond plumbing standards.*
  • STAYS CLEAN LONGER: Ultra-sleek Lumicoat® finishes repel liquids and easily wipe clean without the need for cleaners or chemicals
  • EASY INSTALLATION: Fits single hole installations and includes everything you need in one convenient box, including integrated InnoFlex® PEX supply lines
  • EASY-CLEAN SPRAYER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • CLEAN AESTHETIC: Sprayer buttons in matching finish create a chic, cohesive look
  • 360-DEGREE SWIVEL: Faucet spout swings 360° for added convenience
  • COORDINATING PRODUCTS: Complete the look in your kitchen with a matching Cordova Pull-Down Prep Faucet and Soap Dispenser sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-11/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
14-69/100 in
Spout Reach
7 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Cordova
Color Finish Name
Lumicoat Champagne Bronze
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D9985CZPRDST
UPC
195205138792