Delta Cordova: Single Handle Pull-Down Kitchen Faucet
Cordova Delta Cordova: Single Handle Pull-Down Kitchen Faucet
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
- MAGNETIC DOCKING SPRAYER: MagnaTite Docking uses a powerful magnet to snap your pull down sprayer into place so it stays docked and doesn’t droop over time like other kitchen sink faucets
- LEAK-FREE SUPPLY LINES YOU CAN TRUST: Delta® PEX supply lines deliver long-lasting durability and are tested to withstand 20% more extreme pressure for 1,000 hours without leaking - far beyond plumbing standards.*
- STAYS CLEAN LONGER: Ultra-sleek Lumicoat® finishes repel liquids and easily wipe clean without the need for cleaners or chemicals
- EASY INSTALLATION: Fits single hole installations and includes everything you need in one convenient box, including integrated InnoFlex® PEX supply lines
- EASY-CLEAN SPRAYER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- POWERFUL CLEANUP: ProClean™ kitchen spray cleans more surface area more powerfully than standard sprays, so you can spend less time scrubbing
- MULTIPLE SPRAY OPTIONS: 3-function spray wand lets you choose between stream, spray or powerful ProClean™ spray to optimize your cleaning routine
- CLEAN AESTHETIC: Sprayer buttons in matching finish create a chic, cohesive look
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cordova
- Color Finish Name:
- Lumicoat Champagne Bronze
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 17-3/50 in
- Spout Reach:
- 9-14/25 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Type:
- D9085CZPRDST
- UPC:
- 195205138877